This item is Discontinued.

This item is Discontinued.
Solna Beverage Faucet with Square Spout (Discontinued)
Mfr #
61365LF-C-BL
Zoro #
G912373091
UPC # 34449946728
Country of Origin United States
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61365LF-C-BL
- Zoro #
- G912373091
- UPC #
- 34449946728
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Depth
- 9.44 in
- Length (In.)
- 6 in
Details
- Finish
- Matte Black
- Number of Handles
- Single Handle Lever
- Flow Rate
- 1.5 GPM
- Material
- Brass
Description
Brizo Beverage faucets are the perfect complement to any kitchen space. Each is compatible with an array of filtration systems to deliver purified drinking water, exactly as you like it.