Shop ATD TOOLS
See all product information
Create Account
ATD 4-Piece Heavy-Duty Pipe Wrench Set
- Mfr # 625
- Zoro # G912416392
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Depth
4.06 in
Width
4.13 in
Includes
ATD-612; - 12-inch Pipe Wrench - Jaw Capacity 1.5-inch; ATD-614; - 14-inch Pipe Wrench - Jaw Capacity 2-inch; ATD-618; - 18-inch Pipe Wrench - Jaw Capacity 2.36-inch; ATD-624; - 24-inch Pipe Wrench - Jaw Capacity 3-inch; Shipping Weight: 35.30 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625
- Zoro #
- G912416392
- UPC #
- 663126006259
- Country of Origin
- China
- Includes
- ATD-612; - 12-inch Pipe Wrench - Jaw Capacity 1.5-inch; ATD-614; - 14-inch Pipe Wrench - Jaw Capacity 2-inch; ATD-618; - 18-inch Pipe Wrench - Jaw Capacity 2.36-inch; ATD-624; - 24-inch Pipe Wrench - Jaw Capacity 3-inch; Shipping Weight: 35.30 lbs.
Dimensions
- Overall Length
- 20.87 in
- Depth
- 4.06 in
- Width
- 4.13 in
Description
4-Piece Heavy-Duty Pipe Wrench Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.