Shop GEDORE
See all product information
Create Account
Hexagonal Socket Wrench Inserts
- Mfr # 3300176
- Zoro # G912484773
product price:Â
$
9.39
/ea
Key Features
Standards
DIN 3120 – C 10, REACH Compliant
Insert Dia. 1
24.5 mm
Drive Connector Size
3/8 in
Material
Chrome-Vanadium Steel
Insert Dia. 2
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300176
- Zoro #
- G912484773
- UPC #
- 04060833003131
- Country of Origin
- Taiwan, Province of China
- Item
- Hexagonal Socket Wrench Inserts
- Standards
- DIN 3120 – C 10, REACH Compliant
- Material
- Chrome-Vanadium Steel
Description
Hexagonal Socket Wrench Inserts