Shop GEDORE
See all product information
Create Account
Socket Wrench Inserts Double Hexagonal
- Mfr # 3300338
- Zoro # G912486289
product price:Â
$
11.39
/ea
Key Features
Insert Dia. 2
31 mm
Insert Dia. 1
28 mm
Material
Chrome-Vanadium Steel
Drive Connector Size
1/2 in
Standards
DIN 3120 – C 12.5, REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300338
- Zoro #
- G912486289
- UPC #
- 04060833003483
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Dia. 2
- 31 mm
- Insert Dia. 1
- 28 mm
- Drive Connector Size
- 1/2 in
Details
- Item
- Socket Wrench Inserts Double Hexagonal
- Material
- Chrome-Vanadium Steel
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket Wrench Inserts Double Hexagonal