Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300655
- Zoro # G912486470
product price:Â
$
86.69
/ea
Key Features
Fastening Tool Material
Chrome-Molybdenum Steel
Drive Size
3/4 in
Insert Dia. 2
44 mm
Standards
DIN 3129
Insertion Depth 2
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300655
- Zoro #
- G912486470
- UPC #
- 04060833006750
- Country of Origin
- Taiwan, Province of China
- Item
- Hexagonal Impact Socket Wrench Inserts
- Fastening Tool Material
- Chrome-Molybdenum Steel
- Standards
- DIN 3129
- Actuation Type
- Machine-Operated
Dimensions
- Drive Size
- 3/4 in
- Insert Dia. 2
- 44 mm
- Insertion Depth 2
- 24 mm
- Insert Dia. 1
- 66 mm
Description
Hexagonal Impact Socket Wrench Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.