Shop NILFISK
See all product information
Create Account
Pad Driver, Plastic, Round, Gray
- Mfr # 828VK9
- Zoro # G912530104
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
For Use With
Floor Scrubbers
Material
Plastic
Fits Machine Size
20 in
Product Type
Pad Driver
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 828VK9
- Zoro #
- G912530104
- UPC #
- -
- Country of Origin
- China
- Item
- Pad Driver
- For Use With
- Floor Scrubbers
- Material
- Plastic
- Product Type
- Pad Driver
- Color
- Gray
- Compatible with Manufacturer Part Number
- 460U42
- Shape
- Round
- Speed - Maximum
- 150 RPM
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Fits Machine Size
- 20 in
- Diameter
- 20 in
Description
Pad Driver, Color Gray, Diameter 20 in, Material Plastic, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size Not Applicable, Shape Round, Speed - Maximum 150 RPM, Fits Machine Size 20 in, Compatible With Grainger Part Number 460U42, Includes Not Applicable, Thickness Not Applicable, Features Not Applicable, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.