Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Cellular Shade
- Mfr # C.635.60.G3L
- Zoro # G912748547
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Unassembled
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.635.60.G3L
- Zoro #
- G912748547
- UPC #
- -
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Assembly
- Unassembled
- Pattern
- Honeycomb
- Light Reduction - Qualitiative
- Light Filtering
- Shade Color
- Tan
- Shade Material
- Polyester
- Includes Headrail
- Headrail Included
- Includes Mounting Hardware
- Mounting Hardware Included
- Headrail Material
- PVC
- Operation Mechanism
- Cordless Manual
Dimensions
- Shade Height
- 60 in
- Shade Width
- 63 1/2 in
- Shade Thickness
- 3/8 mm
Description
Cordless Cellular Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.