Face Shield, Clear, Antifog
- Mfr # K3751-1
- Zoro # G912924354
product price:Â
$
68.19
/ea
Key Features
Color
Clear
Standards
ANSI Z87.1
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3751-1
- Zoro #
- G912924354
- UPC #
- 015082854892
- Country of Origin
- China
- Item
- Face Shield,Clear,Antifog
- Color
- Clear
- Standards
- ANSI Z87.1
- Visor Material
- Polycarbonate
- Lens Coating
- Anti-Fog
- Material
- Polycarbonate
Description
Face Shield,Clear,Antifog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.