Shop WHIRLPOOL
See all product information
Create Account
WP8299778 Whirlpool Timer
- Mfr # WP8299778
- Zoro # G912993282
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Height
4.1732in
Length
5.5511in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP8299778
- Zoro #
- G912993282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.1732in
- Length
- 5.5511in
Description
The 60Hz Dryer Timer controls the electrical components of the appliance and duration of its drying cycles. If any of the contacts in your appliance's timer have burned out, or if the motor inside the unit shorted out and the timer is no longer functioning, you can easily replace the assembly with this part. Installing the timer will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 60Hz Dryer Timer. Tools Needed: Multi screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.