Shop WIX FILTERS
See all product information
Create Account
Oil Filter
- Mfr # 57530
- Zoro # G913360472
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Micron Rating
21 Micron
Outside Dia.
2.82 in
Height
3.36 in
Thread Size - Automotive Filters
3/4-16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57530
- Zoro #
- G913360472
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Dia.
- 2.82 in
- Height
- 3.36 in
- Thread Size - Automotive Filters
- 3/4-16 in
Details
- Item
- Oil Filter
- Micron Rating
- 21 Micron
Description
Use Wix Premium For Severe DrivingIdeal match for synthetic and high mileage motor oilsMeets of exceeds OE recommended change intervals - up to 15,000 milesSynthetic blended media provides 99% dirt trapping efficiencySilicone anti-drainback valve prevents dry startsSuperior performance in stop & go and heavy trafficPerforms well for routine towingHigh capacity - ideal for dirty & dusty environmentsLong life, tight-fitting gasketSolid metal end caps provide positive seal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.