This item is Discontinued.

This item is Discontinued.
XS2000 1.95 TB Portable Rugged Solid State Drive - External (Discontinued)
Mfr #
SXS2000/2000G
Zoro #
G913750709
UPC # 740617321333
Country of Origin United States
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXS2000/2000G
- Zoro #
- G913750709
- UPC #
- 740617321333
- Country of Origin
- United States
Dimensions
- Height
- 0.5 in
- Width
- 1.3 in
- Depth
- 2.7 in
Details
- Item
- Solid State Drive
- Recording Capacity
- 1.95 TB
- Operating System Supported
- Windows 8.1, macOS 10.14.x, Linux 2.6.x, Windows 10, ChromeOS
- Storage Capacity
- 1.95 TB
- Drive Type
- External
- Rugged
- Yes
- Durability
- Water Resistant, Dust Resistant, Shock Proof
- Maximum Read Transfer Rate
- 2000-MB/s
- External Drive Type
- Portable
- Host Interface
- USB 3.2 (Gen 2)
- Platform Supported
- Mac, Linux, PC
- Maximum Write Transfer Rate
- 2000-MB/s
- Series
- XS2000
- Operating System Compatibility
- Windows 8.1, macOS 10.14.x, Windows 10, Linux 2.6.x, ChromeOS