Ignitor, 10"
- Mfr # S1-025-29043-000
- Zoro # G9143049
product price:Â
$
77.15
/ea
Key Features
Length (In.)
10"
Fits Brand
York
For Use With Mfr. Model Number
Pand-LD12N080A
Compatible with Brand
York
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-025-29043-000
- Zoro #
- G9143049
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ignitor, 10"
- Fits Brand
- York
- For Use With Mfr. Model Number
- Pand-LD12N080A
- Compatible with Brand
- York
Dimensions
- Length (In.)
- 10"
Description
Ignitor, 10 In., Compatible with Brand York
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.