Engine Gasket
- Mfr # GS33712
- Zoro # G914335721
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
0.26 in
Inside Diameter
0.119 in
Length
32 in
Overall Length
32 in
Maximum Pressure
29000 PS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS33712
- Zoro #
- G914335721
- UPC #
- 27067054449
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 0.26 in
- Inside Diameter
- 0.119 in
- Length
- 32 in
- Overall Length
- 32 in
Details
- Maximum Pressure
- 29000 PS
- Material
- Stainless Steel
- Grade
- OEM Standard
Description
MAHLER gaskets provide world class sealing products trusted by OEMs & Technicians around the globe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.