Mechanical Position Indicator
- Mfr # CE984540
- Zoro # G914385771
product price:Â
$
74.15
/ea
Key Features
Series
DD51
Display Position
Lower
Overall Depth
1.5 in
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Boss Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE984540
- Zoro #
- G914385771
- UPC #
- -
- Country of Origin
- Italy
- Item
- Mechanical Position Indicator
- Series
- DD51
- Display Position
- Lower
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Boss Finish
- Black Oxide
- Number of Digits
- 4
- Minimum Operating Temperature
- 32 Degrees F
- Boss Material
- Steel
- Case Color
- Orange
- Count Direction
- Increase Counterclockwise
- Reading After One Revolution
- 00.20
- Maximum Operating Temperature
- 175 Degrees F
- Product Type
- Mechanical Position Indicator
- Display Orientation
- Inclined
- Maximum Speed
- 1,250 RPM
Dimensions
- Overall Depth
- 1.5 in
- For Shaft Diameter
- 0.5 in
- Shaft Diameter Tolerance
- 0.0008-0.0
- Overall Width
- 1.3 in
- Overall Length
- 1.85 in
- Wire Rope Length
- 1.85 in
- Length
- 1.85 in
Description
Mechanical Position Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.