Workspace
- Mfr # DLE-RG-0001-AC-500-500-100
- Zoro # G914479692
product price:Â
$
5,113.99
/ea
Free Shipping & Returns
Key Features
Number of Axes
3
Number of Rails
4
Y-Axis Workspace
500 mm
Positioning Accuracy
+/- 0.5 mm
Z-Axis Workspace
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLE-RG-0001-AC-500-500-100
- Zoro #
- G914479692
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- XY Gantry
- Number of Axes
- 3
- Number of Rails
- 4
- Y-Axis Workspace
- 500 mm
- Positioning Accuracy
- +/- 0.5 mm
- Z-Axis Workspace
- 100 mm
- Maximum Payload
- 2.5 kg
- Control System
- Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
- X-Axis Workspace
- 500 mm
- Maximum Speed
- 0.5 mps
Description
Workspace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.