Shop BLANCO

Air Switch Set - Chrome

  • Mfr # 443152
  • Zoro # G914632578

product price: 
$
65.39
/ea

Key Features

Material
Plastic
Color
Chrome
Width
3.93 in
Depth
2.59 in
Length
5.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
443152
Zoro #
G914632578
UPC #
4020684795548
Country of Origin
China

Dimensions

Width
3.93 in
Depth
2.59 in
Length
5.9 in

Details

Material
Plastic
Finish
Chrome
Color
Chrome

Description

Upgrade your kitchen with BLANCOs Air Switch for an effortless and safe garbage disposal experience. Say goodbye to traditional wall switches and hello to a sleek and stylish solution. Designed for convenience, activate your garbage disposal with a gentle press. No more straining for hard-to-reach switches. Crafted with safety in mind, this switch makes it perfect for households with children or pets. Plus, its discreet design blends seamlessly into any kitchen design. Combine with a BLANCO food waste disposal, sink and faucet for a complete BLANCO UNIT.


  • • Effortlessly activate your garbage disposal with a simple on/off push button
  • • Non-electrical, air controlled
  • • Fits standard 1â Å“ in. diameter faucet hole
  • • Compatible with most garbage disposals
  • • Easily installs into countertop or sink surface
  • • Available in a range of finishes to perfectly match BLANCO Faucets
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.