Shop DORMAN
See all product information
Create Account
Reman Climate Ctrl
- Mfr # 599-193
- Zoro # G914692916
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Remanufactured
Yes
Mounting Type
Bolt On
Connector Gender
Female
Housing Color
Black
Automatic Temperature Control
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-193
- Zoro #
- G914692916
- UPC #
- -
- Country of Origin
- Unknown
Details
- Remanufactured
- Yes
- Mounting Type
- Bolt On
- Connector Gender
- Female
- Housing Color
- Black
- Automatic Temperature Control
- Yes
- Connector Quantity
- 1
- Programming Required
- Yes
- Terminal Gender
- Male
- Terminal Type
- Pin
- Item
- HVAC Control Module
Description
Direct replacement - this HVAC control module matches the appearance and function of the original unit on specific vehicles;Functionality-tested - module has been tested to ensure the same operation as the stock module;Simple installation - no advanced vehicle knowledge is required for proper installation and setup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.