Programmable Logic Controller, 110 mm H
- Mfr # CP2E-N14DRD
- Zoro # G914760622
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Output Type
Relay
Number of Outputs
6
Number of Inputs
6
Features
Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
Input Circuit Current - Maximum
7.5 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2E-N14DRD
- Zoro #
- G914760622
- UPC #
- 4549734736497
- Country of Origin
- Indonesia
- Item
- PLC
- Output Type
- Relay
- Number of Outputs
- 6
- Number of Inputs
- 6
- Features
- Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
- Input Circuit Current - Maximum
- 7.5 mA
- Standards
- EC Directives, KC and UL, IEC60068-2-27, IEC60068-2-6, IEC61000-4-4, IEC61010-2-201
- Product Type
- Micro Programmable Logic Controller
- Input Type
- (4) Differential Phase, (6) Interrupts, (6) Quick-Response, Incremental Pulse, Pulse + Direction, Up/Down
- Display Type
- No Display
- Output Circuit Current - Maximum
- 2 A
- Current
- 0.05 A, 0.15 A
- Communication Protocol Method
- Ethernet, RS-232, RS-422
- Communication Protocol
- Modbus TCP/IP, Modbus RTU, SMTP
- Expandability
- Not Expandable
- Number of Timers
- 256
- Input Circuit Current - Minimum
- 5 mA
- Output Circuit Voltage - Maximum
- 24 V DC, 250 V AC
- Mounting Style
- Surface
- Number of Counters
- 12
- Input Circuit Voltage - Maximum
- 24 V DC
- DC Voltage Rating
- 24 VDC
- Clock Included
- Clock Not Included
- Series
- CP
Dimensions
- Overall Width
- 86 mm
- Overall Depth
- 80 mm
- Overall Height
- 110 mm
- Fits Chest Size
- Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
Description
PLC, Output Type Relay, Number of Inputs 6, Number of Outputs 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.