Warning Light

  • Mfr # CD3794RAW
  • Zoro # G914841550
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Lens Color
Clear
Voltage
12V to 24V
Lens Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD3794RAW
Zoro #
G914841550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7/8 in
Overall Length
3 7/8 in
Overall Depth
3/8 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in
Fits Chest Size
Easy Installation on Flat Surfaces

Details

Item
Warning Light
Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Lens Color
Clear
Voltage
12V to 24V
Lens Material
Silicone
Number of Heads
1
Standards
CA T13, CE, R10, RCM, RoHS Compliant, UKCA
Base Material
Silicone
Power Source
Corded
Flashes per Minute
Variable
Number of Bulbs
18
Number of Flash Patterns
69
Shape
Rectangular
Lighting Technology
LED
Current
0.6 A
Mount Style
Surface
Wattage
7.4 W
SAE Class Rating
SAE J595 Class 1
Mount Type
Self-Adhesive
IP Rating
IP67, IP69K
Includes Electrical Connection
Electrical Connection Included
Series
CD3790 MegaFlex(TM)
Light Color
Amber/Red/White
Compatible Vehicle Type
Emergency Vehicles, Fire Trucks, Police Vehicles
Maximum Operating Temperature
65 Degrees C
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty
5 yr
Electrical Connection
Wire Leads
Light Type
Emergency Vehicle Perimeter Light
Light Pattern
Flashing
Installation Type
Permanent
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red/White, Wattage 7.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 3 7/8 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews