This item is Discontinued.

This item is Discontinued.
8GB 4800MHZ DDR5 NON-ECC CL40 DIMM 1RX16 (Discontinued)
Mfr #
KVR48U40BS6-8
Zoro #
G914873469
UPC # 740617325065
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVR48U40BS6-8
- Zoro #
- G914873469
- UPC #
- 740617325065
- Country of Origin
- Taiwan, Province of China
- Memory Technology
- DDR5 SDRAM
- Item
- RAM Module
- Number of Pins
- 288
- Error Checking
- Non-ECC
- Device Supported
- Desktop PC
- Green Environmental Attribute
- Environmentally Friendly
- Memory Speed
- 4800 MHz
- Signal Processing
- Unbuffered
- Memory Standard
- DDR5-4800/PC5-38400
- CAS Latency
- CL40
- Number of Modules
- (1) 8GB
- Memory Voltage
- 1.10V
- Memory Rank
- Single-rank
- Compatibility
- Biostar Z690 VALKYRIE,EVGA Z690 CLASSIFIED ASRock Motherboards: B660M Pro RS/D5,B660M-HDVP/D5,H610M-HDVP/D5,Z690 AQUA,Z690 AQUA OC,Z690 PG Velocita,Z690 Phantom Gaming 4/D5,Z690 Phantom Gaming-ITX/TB4,Z690 Taichi,Z690 Taichi Razer Edition ASUS Motherboards: PRIME Z690-A,PRIME Z690-A-CSM,PRIME Z690-P,PRIME Z690-P WIFI,PRIME Z690-P WIFI-CSM,PRIME Z690-P-CSM,Pro H610M-C-CSM,ProART Z690-CREATOR WIFI,ROG MAXIMUS Z690 APEX,ROG MAXIMUS Z690 EXTREME,ROG MAXIMUS Z690 EXTREME GLACIAL,ROG MAXIMUS Z690 FORMULA,ROG MAXIMUS Z690 HERO,ROG STRIX B660-A GAMING WIFI,ROG STRIX B660-F GAMING WIFI,ROG STRIX B660-G GAMING WIFI,ROG STRIX B660-I GAMING WIFI,ROG STRIX Z690-E GAMING WIFI,ROG STRIX Z690-F GAMING WIFI,ROG STRIX Z690-G GAMING WIFI,ROG STRIX Z690-I GAMING WIFI,TUF GAMING B660M-PLUS WIFI,TUF GAMING Z690-PLUS,TUF GAMING Z690-PLUS WIFI Gigabyte Motherboards: B660 AORUS MASTER,B660 DS3H AC,B660 GAMING X,B660M AORUS PRO AX,B660M AORUS PRO,B660M GAMING X AX,B660M GAMING X,H610M HD3P,Z690 AERO D,Z690 AERO G,Z690 AORUS ELITE AX,Z690 AORUS ELITE,Z690 AORUS MASTER,Z690 AORUS PRO,Z690 AORUS TACHYON,Z690 AORUS ULTRA,Z690 AORUS XTREME,Z690 AORUS XTREME WATERFORCE,Z690 GAMING X,Z690 UD AC,Z690 UD AX,Z690 UD,Z690I AORUS ULTRA MSI Motherboards: MAG B660 TOMAHAWK WIFI,MAG B660M MORTAR,MAG B660M MORTAR WiFi,MAG Z690 TOMAHAWK WiFi,MAG Z690 TORPEDO EK X,MAG Z690 TORPEDO,MAG Z690M MORTAR WiFi,MEG Z690 ACE,MEG Z690 GODLIKE,MEG Z690 UNIFY,MEG Z690 UNIFY-X,MEG Z690I UNIFY,MPG Z690 CARBON EK X,MPG Z690 CARBON WIFI,MPG Z690 EDGE WiFi,MPG Z690 FORCE WiFi,PRO B660-A,PRO B660M-A,PRO B660M-A WIFI,PRO H610M-C EX,PRO Z690-A,PRO Z690-A WIFI
- TAA Compliant
- No
Dimensions
- Length
- 5.3 in
- Memory Size
- 8 GB
- Width
- 1.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.