This item is Discontinued.

Asus ROG G22CH I INTEL I9 13900K 32GB/1TB GAMING DESKTOP NVIDIA GEFORCE R G22CH-DB978

This item is Discontinued.

Asus

ROG G22CH I INTEL I9 13900K 32GB/1TB GAMING DESKTOP NVIDIA GEFORCE R (Discontinued)

Mfr # G22CH-DB978
Zoro # G914883918
UPC # 197105222243
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G22CH-DB978
Zoro #
G914883918
UPC #
197105222243
Country of Origin
China
SSD Interface
PCI Express NVMe 4.0
Wireless LAN
Yes
Number of Memory Slots
2
Graphics Memory Accessibility
Dedicated
Max. Memory Supported
32 GB
Memory Technology
DDR5 SDRAM
Item
Desktop Computer
Standard Memory
32 GB
Processor Manufacturer
Intel
LAN Manufacturer
Intel
Processor Core
Tetracosa-core (24 Core)
Memory Configuration
(2) 16 GB
USB Type-C Detail
(1) USB 3.2 Gen 2 Type-C
Total Solid State Drive Capacity
1 TB
Ethernet Technology
Gigabit Ethernet
Graphics Controller Manufacturer
NVIDIA
Chipset Manufacturer
Intel
Operating System
Windows 11 Home
Max. Power Supply Wattage
600 W
Number of USB 3.2 Gen 2 Ports
2
Series
G22CH
Number of USB 2.0 Ports (Rear)
2
Max. Turbo Speed
5.80 GHz
Graphics Memory Capacity
Up to 12 GB, 12 GB
Wireless LAN Standard
IEEE 802.11ax
Processor Generation
13th Gen
Features
Liquid Cooling System, RGB Lighting, Tool-less Access
Green Environmental Attribute
Environmentally Friendly
SSD Form Factor
M.2
Includes
Wired Optical Mouse (USB), Wired Keyboard
Bluetooth
Yes
Graphics Controller Model
GeForce RTX 4070
Number of USB 3.2 Gen 1 Ports
2
Number of Occupied Memory Slots
2
Color
Extreme Dark Gray
OS Platform
Windows
Chipset Model
B760
Processor Model
i9-13900KF
Graphics Memory Technology
GDDR6X
Number of USB Ports
7
Processor Type
Core i9
Processor Speed
3 GHz
USB Type-C (Front)
Yes

Dimensions

Width
4.5 in
Height
11.3 in
Depth
12.7 in

Description

ROG G22CH G22CH-DB978 I INTEL I9 13900K 32GB/1TB GAMING DESKTOP NVIDIA GEFORCE R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.