Serenity HP5500G Wireless Over Ear Headphones-Bluetooth 5.4
- Mfr # HP5500G
- Zoro # G914909113
product price:Â
$
27.69
/ea
Key Features
Color
Black, Gold
Includes
SERENITY Wireless Stereo Headphones Aux Cable USB Charging Cable Users Guide
Corded/Wireless
Corded/Wireless
Standards
FCC
Width
3.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP5500G
- Zoro #
- G914909113
- UPC #
- 856816008248
- Country of Origin
- China
Dimensions
- Width
- 3.3"
- Height
- 7.2"
- Driver Size
- 1.57"
Details
- Color
- Black, Gold
- Item
- Headset
- Includes
- SERENITY Wireless Stereo Headphones Aux Cable USB Charging Cable Users Guide
- Corded/Wireless
- Corded/Wireless
- Standards
- FCC
- Max. Frequency Response
- 22 kHz
- Bluetooth Standard
- Bluetooth 5
- Earpiece Design
- Over-the-head
- Series
- HP5500
- Wireless Technology
- Bluetooth
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Host Interface
- Mini-phone (3.5mm)
- Sound Pressure Level
- 108 dB
- Green Environmental Attribute
- Environmentally Friendly
- Min. Frequency Response
- 20 Hz
- Impedance
- 32 Ohm
- Connectivity Technology
- Wired/Wireless
- Product Condition
- New
- Environmentally Friendly
- Yes
Description
MORPHEUS 360 SERENITY WIRELESS OVER-THE-EAR HEADPHONES, BLUETOOTH 5.0 HEADSET WI
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.