Shop KOHLER
See all product information
Create Account
Choreograph 96" Edge Trim, Set Of 2
- Mfr # K-97638-BNK
- Zoro # G9150432
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
96 in
Color
Anodized Brushed Nickel
Height (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-97638-BNK
- Zoro #
- G9150432
- UPC #
- 885612390356
- Country of Origin
- China
Dimensions
- Length
- 96 in
- Height (In.)
- 96 in
Details
- Item
- Choreograph 96" Edge Trim, Set Of 2
- Material
- Aluminum
- Color
- Anodized Brushed Nickel
Description
Choreograph 96 In. Edge Trim, Set Of 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.