Shop AARDWOLF
See all product information
Create Account
Load Master Trolley
- Mfr # ALM01
- Zoro # G915076197
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
882 lbs
Trolley Wheel Dia.
13.8 in
Wheel Material
Steel/ Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALM01
- Zoro #
- G915076197
- UPC #
- -
- Country of Origin
- Viet Nam
- Load Capacity
- 882 lbs
- Wheel Material
- Steel/ Rubber
- Item
- Trolley
Dimensions
- Trolley Wheel Dia.
- 13.8 in
Description
- Long slab carrying trolley with 2 pneumatic rubber wheels with swivel casters. The offset axle allows the caster to share the weight. The body has a vulcanized rubber bottom, sides, and top to avoid chipping the edges of finished workpieces. Designed to move small drops and cut-to-size pieces. Perfect for job sites where tight turning radius and narrow width are essential.
- The bottom, sides, and top edges of the channel are rubber-padded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.