Bulkhead, Sprinter, Screen
- Mfr # 96122-3-01
- Zoro # G915189811
product price:Â
$
715.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
White
Compatible Roof Type
High Roof, Medium Roof
Compatible Make/Model
Mercedes-Benz Sprinter
Door Panel Type
Swing Open Door Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96122-3-01
- Zoro #
- G915189811
- UPC #
- 783965045834
- Country of Origin
- United States
Dimensions
- Overall Height
- 66 1/4 in
- Compatible Van Size
- Full-Size Vans
- Overall Width
- 69 1/4 in
- Overall Depth
- 6 in
Details
- Material
- Steel
- Color
- White
- Compatible Roof Type
- High Roof, Medium Roof
- Compatible Make/Model
- Mercedes-Benz Sprinter
- Door Panel Type
- Swing Open Door Panel
- Item
- Van Partition
- Window Type
- Screen
- Shell Material
- Steel
- Wire Color
- White
Description
Bulkhead, Sprinter, Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.