Shop ACCUFORM
See all product information
Create Account
FIRST AID LABEL FIRST AID KIT 2
- Mfr # LFSD512XVE
- Zoro # G915234511
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Material
Adhesive Dura-Poly
Height
2 in
Width
9 in
Thickness
0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFSD512XVE
- Zoro #
- G915234511
- UPC #
- 841669106968
- Country of Origin
- United States
- Material
- Adhesive Dura-Poly
Dimensions
- Height
- 2 in
- Width
- 9 in
- Thickness
- 0.005 in
Description
Safety Label, FIRST AID KIT, 2 x 9, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.