Shop SPRECHER & SCHUH
See all product information
Create Account
D7 PUSH BUTTON
- Mfr # D7M-LMT44
- Zoro # G915378116
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Illuminated
Head Color
Red
Mushroom Head Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D7M-LMT44
- Zoro #
- G915378116
- UPC #
- 10781180780780
- Country of Origin
- China
Dimensions
- Mushroom Head Diameter
- 40 mm
- Panel Cutout Diameter
- 22 mm
Details
- Item
- Push Button Operator
- Push Button Style
- Mushroom Head
- Action
- Maintained
- Operator Illumination
- Illuminated
- Head Color
- Red
- Standards
- UL 46E, NEMA A600, Q600 listed
- Maintained Action Release
- Twist
- Head Material
- Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.