Slotted Spring Pin, 4 mm Outside Dia, 14 mm L, Carbon Steel, 1 PK
- Mfr # SPM-020-012-A
- Zoro # G9154857
product price:Â
$
0.03
/ea
Sold in multiples of 1000 for
$30.00
Key Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
4 mm
Shank Length
14 mm
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-020-012-A
- Zoro #
- G9154857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 4 mm
- Shank Length
- 14 mm
- Outside Dia.
- M2.00
- Overall Length
- M12.00
Details
- Item
- Spring Pin
- Pin Type
- Slotted
- System of Measurement
- Metric
- Material
- Carbon Steel
- Finish
- Plain
- Standards
- ASME B18.8.4M Type B
- Double Shear Strength (Lbs.)
- 3.5 kN
- Rockwell Hardness
- HV 458-560
Description
Slotted Spring Pin,M2 x 12 HCS PL ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.