Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2044
- Zoro #
- G915568630
- UPC #
- 56389020443
- Country of Origin
- China
Dimensions
- Length
- 26.3 in
- Depth
- 8.5 in
Details
- Material
- Iron
- Color
- Black
Description
Coghlans Classic Cast Iron Camp Cooker just got bigger and better. Now you can cook twice as many of your favorite campfire treats in the double-compartmentalized Camp Cooker made with pre-seasoned cast iron. Removable handles and the open-hinged design make this Camp Cooker easy to take apart and reassemble for simple cleaning and convenient storage. The stay-cool wooden handles and locking s-clip ensure that your cooking experience is comfortable and hassle-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
