This item is Discontinued.

This item is Discontinued.
Duo Case For Samsung Galaxy S23 Ultra, Midnight Navy And Inkwell Blue (Discontinued)
Mfr #
SA-2046-MNYIB
Zoro #
G915572705
UPC # 650450170978
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-2046-MNYIB
- Zoro #
- G915572705
- UPC #
- 650450170978
- Country of Origin
- China
- Color
- Blue
- Material
- Plastics
Dimensions
- Length
- 0.93 in
- Width
- 4.52 in
Description
Incipio - Duo Case For Samsung Galaxy S23 Ultra - Midnight Navy And Inkwell Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.