Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 284-6MCV
- Zoro # G915575201
product price:
$
83.45
/ea
Key Features
Microns
6 Micron
Flow Rate
24 GPM
Outside Dia. (In.)
2.02 in
Element Material
Microglass
Inside Dia. (In.)
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284-6MCV
- Zoro #
- G915575201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 2.02 in
- Inside Dia. (In.)
- 1.26 in
Details
- Microns
- 6 Micron
- Flow Rate
- 24 GPM
- Element Material
- Microglass
Description
This is a 284 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 6 micron filtration with Viton o-ring material.
- • Made in America