Shop HELIX RACING PRODUCTS
See all product information
Create Account
Wire Loom
- Mfr # 801-7500
- Zoro # G915657761
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Corrugated Tubing Fitting Material
Nylon
Corrugated Tubing Length
6 ft
Corrugated Tubing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-7500
- Zoro #
- G915657761
- UPC #
- 643380962942
- Country of Origin
- Canada
- Corrugated Tubing Fitting Material
- Nylon
- Corrugated Tubing Color
- Black
Dimensions
- Corrugated Tubing Length
- 6 ft
Description
Black; 3/4 Inch Diameter Tubing x 6 Foot Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.