This item is Discontinued.

No Product Image Available

This item is Discontinued.

Multicomp Pro

Alligator Clip to Banana Plug Test Lead, Alligator Clip, 4mm Stackable Banana Plug, 5 ft, 1.5 m (Discontinued)

Mfr # MP770271
Zoro # G915678957
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP770271
Zoro #
G915678957
UPC #
-
Country of Origin
China
Color
Red
Max Amps
1A
Voltage Rating
6VDC
Connection - Test Lead
Alligator Clip
Banana Plug Type
4mm Stackable Banana Plug

Dimensions

Lead Length
5 ft

Description

Flexible test lead with a 4mm banana plug at one end and an insulated crocodile clip at the other.


  • Flexible test lead with a 4mm ba plug at one end and an insulated crocodile clip at the other.
  • 30V AC/60V DC, 10A rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.