Shop CASE-MATE
See all product information
Create Account
Tough Case For Motorola Moto Edge 2022, Clear
- Mfr # CM048856
- Zoro # G915831291
product price:Â
$
2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Length
0.78 in
Width
4.67 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM048856
- Zoro #
- G915831291
- UPC #
- 840171715798
- Country of Origin
- China
Dimensions
- Length
- 0.78 in
- Width
- 4.67 in
Details
- Color
- Clear
Description
Case-mate - Tough Case For Motorola Moto Edge 2022 - Clear