Shop SIEMENS
See all product information
Create Account
Solid State Relay, 1 Phase, Ring Cable, Panel Mount
- Mfr # 3RF2370-3AA24
- Zoro # G915874908
product price:
$
367.99
/ea
Sold in multiples of 2 for $735.98
Free Shipping & Returns
Key Features
Electrical Phase
1
Electrical Connection
Ring Cable
Mounting Style
Screw and Snap On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RF2370-3AA24
- Zoro #
- G915874908
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solid State Contactor
- Electrical Phase
- 1
- Electrical Connection
- Ring Cable
- Mounting Style
- Screw and Snap On
Description
Solid-state contactor 1-phase 3RF2 AC 51 / 70 A / 40 °C 48-460 V / 110-230 V AC Ring cable connection Since 21 May 2018, the dimensions and the drill pattern have changed, additional information in the Industry Online Support