Shop KEURIG

Single Serve Coffee Maker, K-Cup, 120V AC

  • Mfr # 5000380927
  • Zoro # G915917384

product price: 
$
2,291.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Plumbing Required
No
Voltage
120V AC
Adjustable Strength Settings
1
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5000380927
Zoro #
G915917384
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
12 3/8 in
Overall Height
17 1/4 in
Height
17-1/4 in
Depth (In.)
19 in
Width
12.4 in

Details

Item
Single Serve Coffee Maker
Color
Black, Silver
Plumbing Required
No
Voltage
120V AC
Adjustable Strength Settings
1
Housing Material
Plastic
For Use With
K-Cup
Maximum Brewing Capacity
12 fl oz
Minimum Brewing Capacity
4 fl oz
Auto Shut-Off
No
Plug Type
2-Prong
Power Source
Electric
Wattage
1,400 W
Weight
37 lb
Material
Plastic
Number of Cups
1
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Black, Silver
Compatible Product Type
K-Cup

Description

Single Serve Coffee Maker, Maximum Brewing Capacity 12 fl oz, Minimum Brewing Capacity 4 fl oz, Overall Height 17 1/4 in, Overall Width 12 3/8 in, Overall Depth 19 in, Voltage 120V AC, Wattage 1,400 W, Color Black, Silver, Adjustable Strength Settings 1, Auto Shut-Off No, For Use With K-Cup, Housing Material Plastic, Includes Not Applicable, Plug Type 2-Prong, Plumbing Required No, Power Source Electric, Weight 37 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.