This item is Discontinued.

Nordex SOCKET SCREWS, BUTTON HEAD, SS, INCH DLS-B3-22

This item is Discontinued.

Nordex

SOCKET SCREWS, BUTTON HEAD, SS, INCH (Discontinued)

Mfr # DLS-B3-22
Zoro # G915926089
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLS-B3-22
Zoro #
G915926089
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.031 in
Screw Length
5/8 in
Thread Size
1/4/2020

Details

Material
Stainless Steel

Description

Socket Screws - Button Head, Inch. Material: stainless steel Class 3A threads.. Thread 1/4-20. Head Diameter-max.43700. Head Width-max.13200. Head Dimension.03100. Socket.15600. Socket Depth.08700. Fillet extension max.02000. Thread Diameter.25000. Length 5/8.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.