This item is Discontinued.

Nordex SOCKET SCREWS, NYLON, INCH DON-A2-14

This item is Discontinued.

Nordex

SOCKET SCREWS, NYLON, INCH (Discontinued)

Mfr # DON-A2-14
Zoro # G915926119
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DON-A2-14
Zoro #
G915926119
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
1/2 in
Thread Size
#8-32

Details

Material
Stainless Steel

Description

Nylon Screw-Socket Head. Material: Stainless Steel. Length 1/2. Thread Size #8-32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.