This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETS-B1-11
- Zoro #
- G915938860
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Hole Center to Outside Edge
- 11/32 in
- Material
- 303 Stainless Steel
Dimensions
- Outside Diameter
- 0.25 in
- Inside Diameter
- 0.1873 in
Description
Adjustable Cam Assembly Split Hub. Material: 303 stainless steel. Order Number ETS-B1-11. Inside Diameter.18730. Outside Diameter.25000. Center 11/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.