This item is Discontinued.

This item is Discontinued.
Exam Vinyl Gloves, Powder/Latex-Free, 3 3/5 mil, Clear, Small, 100PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK361SBX
- Zoro #
- G915960489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Small
- Palm Thickness
- 3.6 mil
- Length
- 13 in
Details
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Cuff Style
- Rolled Cuff
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Features
- Ambidextrous
- Sterile/Non-Sterile
- Non-Sterile
Description
Powder-free. Can be used in doctors' and dentists' offices and for EMS personnel when a sterile glove is not required. Ideal for food preparation, general light duty cleaning, painting, precision parts handling and manufacturing and parts assembly. 100% latex-free. Ambidextrous. Nonsterile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.