Shop MAXXIMA

Work Light

  • Mfr # MWL-32-ACH
  • Zoro # G916042344

product price: 
$
73.35
/ea

Key Features

Lighting Technology
LED
Voltage
12V DC to 24V DC
Current
0.8 A @ 24V, 1.6 A @ 12V
Number of Bulbs
58
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MWL-32-ACH
Zoro #
G916042344
UPC #
755183187825
Country of Origin
China
Item
Work Light
Lighting Technology
LED
Voltage
12V DC to 24V DC
Current
0.8 A @ 24V, 1.6 A @ 12V
Number of Bulbs
58
Lens Material
Polycarbonate
Maximum Brightness
1,800 lm
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bolt
Housing Material
Aluminum
Mount Style
Surface
Manufacturer Warranty
5 yr
Head Shape
Rectangular
Use Location
Exterior
Features
The Angled Housing Directs the Light in a Downward Angle Making it Perfect for a Scene Light Load Light or Porch Light. This Light Features a Chrome Plated Cast Aluminum Housing and Polycarbonate Lens
Base Material
Aluminum
Beam Type
Flood
Electrical Connection
Blunt Cut Wires
Wattage
21 W
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Cable 16" leads
Installation Type
Removable
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Construction Vehicles, Fire Trucks, Tow Trucks, Trucks, Utility Vehicles
Series
Work Light
IP Rating
IP68

Description

Work Light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.