Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-3-C1
  • Zoro # G916116663

product price: 
$
1,339.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
For Media
Combustible Gases, Natural Gas, Steam, Water
NEMA Enclosure Rating
4, 4X
Valve Series
724101
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P724101-3-C1
Zoro #
G916116663
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
For Media
Combustible Gases, Natural Gas, Steam, Water
NEMA Enclosure Rating
4, 4X
Valve Series
724101
IP Rating
IP65
Valve Body Style
Straight
Maximum Pressure - Operating
285 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Carbon Steel
Body Material
Carbon Steel
Stem Material
Stainless Steel
Seal Material
FKM
3-A Standard Compliance
Not Rated
Standards
ANSI
Fail Safe Position
Fail Last
Actuator Series
DA
Operating Temperature - Maximum
366 Degrees F
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
ANSI Flange Class
Class 150
Connection Gender - Side 1
Female
Valve Ways
2-Way
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Valve Construction
One-Piece
Actuator Air Pressure - Maximum
116 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Air
Actuator Air Port Connection
3 in FNPT
Ball Port Style
Full Port
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
1,009.48
Average Surface Roughness (Ra)
Less Than 1.0 micron

Dimensions

Overall Length
4.8 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Wire Rope Length
4.8 in
Length
4.8 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.