Ethernet Cable

  • Mfr # N201L-15M-BL
  • Zoro # G916135619
product price: 
$
44.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
6
End 1 Connection Type
RJ45
Shielded
Unshielded
End 2 Connection Type
RJ45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N201L-15M-BL
Zoro #
G916135619
UPC #
037332281623
Country of Origin
China
Item
Ethernet Cable
Standards
CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
6
End 1 Connection Type
RJ45
Shielded
Unshielded
End 2 Connection Type
RJ45
Jacket Color
Blue
Jacket Material
LSZH
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Cable Shape
Round
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
140 Degrees F
Conductor Gauge
24 AWG
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
Transmission Speed
1 GBps
Maximum Frequency
500 MHz
NEC Article and Type
LSZH
End 1 Gender
Male
Cable Jacket Color
Blue
Number of Conductor Pairs
4
End 2 Gender
Male

Dimensions

Overall Length
49.2 ft
Cable Diameter
6 mm
Wire Rope Length
49.2 ft
Length
49.2 ft
Cable Length
49.21 ft
Wire Size
24 AWG

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 49.2 ft, Performance Category 6, Shielded Unshielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 140 Degrees F

Ratings & reviews