Ethernet Cable

  • Mfr # N262-006-BL
  • Zoro # G916136739
product price: 
$
13.65
/ea

Key Features

End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Blue
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N262-006-BL
Zoro #
G916136739
UPC #
037332256706
Country of Origin
China

Dimensions

Overall Length
6 ft
Cable Diameter
6.2 mm
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Blue
Jacket Material
PVC
End 2 Connection Type
RJ45
Shielded
Shielded
End 2 Boot Type
Snagless
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Snagless
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
26 AWG
Transmission Speed
10 GBps
NEC Article and Type
CM
Maximum Frequency
600 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 6 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & reviews