Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N262-012-BK
- Zoro # G916136746
product price:Â
$
21.65
/ea
Key Features
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
End 2 Connection Type
RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-012-BK
- Zoro #
- G916136746
- UPC #
- 037332256775
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
- Performance Category
- 6A
- Jacket Material
- PVC
- End 2 Connection Type
- RJ45
- Jacket Color
- Black
- Shielded
- Shielded
- Cable Shape
- Round
- Minimum Operating Temperature
- 14 Degrees F
- Conductor Gauge
- 26 AWG
- Fire Rating
- Not Rated
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Includes Protective Cap
- Protective Cap Not Included
- Transmission Speed
- 10 GBps
- Maximum Operating Temperature
- 122 Degrees F
- End 2 Boot Type
- Snagless
- End 2 Connector Orientation
- Straight
- End 1 Boot Type
- Snagless
- End 1 Connector Orientation
- Straight
- Maximum Frequency
- 600 MHz
- NEC Article and Type
- CM
Dimensions
- Overall Length
- 12 ft
- Cable Diameter
- 6.2 mm
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 12 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.