Shop TRIPP LITE
See all product information
Create Account
Fiber Cable
- Mfr # N822C-10M-MG
- Zoro # G916137026
product price:Â
$
73.89
/ea
Key Features
Mode
Multi-Mode
End 1 Connection Type
CS
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N822C-10M-MG
- Zoro #
- G916137026
- UPC #
- 037332258076
- Country of Origin
- China
Dimensions
- Bandwidth
- 400 GBps @ 100m or Less @ 850nm
- Clad Dimension
- 125 µm
- Overall Length
- 32.8 ft
- Core Diameter
- 50 micron
- Cable Diameter
- 600 micron
- Wire Rope Length
- 32.8 ft
- Length
- 32.8 ft
- Core Dimension
- 50 µm
- Cable Length
- 32.81 ft
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type CS, Overall Length 32.8 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.