Shop TRIPP LITE

Ethernet Cable

  • Mfr # N272-F02-BK
  • Zoro # G916137279

product price: 
$
10.65
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272-F02-BK
Zoro #
G916137279
UPC #
037332281678
Country of Origin
China

Dimensions

Overall Length
2 ft
Cable Diameter
6 mm
Wire Rope Length
2 ft
Length
2 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Color
Black
Shielded
Shielded
Jacket Material
PVC
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Cable Shape
Round
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
Conductor Gauge
26 AWG
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
40 GBps
Minimum Operating Temperature
14 Degrees F
Maximum Frequency
1,200 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 2 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & reviews