Shop TRIPP LITE
See all product information
Create Account
Cable
- Mfr # P582-015-HD-V4A
- Zoro # G916138887
product price:Â
$
69.89
/ea
Key Features
End 2 Number of Connections
1
End 2 Connection Type
HDMI Male
Frequency - Maximum
60 Hz
For Use With
4K HDMI Monitor, Computer, Laptop, PC, Projector, Television
End 1 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P582-015-HD-V4A
- Zoro #
- G916138887
- UPC #
- 037332268747
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Rope Length
- 15 ft
- Cable Diameter
- 7.3 mm
- Overall Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 4K @ 60 Hz (4:4:4) for Crystal-Clear Video
Details
- Item
- Cable
- End 2 Number of Connections
- 1
- End 2 Connection Type
- HDMI Male
- Frequency - Maximum
- 60 Hz
- For Use With
- 4K HDMI Monitor, Computer, Laptop, PC, Projector, Television
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Display Port Male
- Jacket Color
- Black
- Operating Temperature - Maximum
- 104 Degrees F
- Standards
- CE (Europe), FCC (USA), REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, WEEE
- Jacket Material
- PVC
- Cable Color
- Black
- Features
- Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 4K @ 60 Hz (4:4:4) for Crystal-Clear Video
- Compatible Product Type
- 4K HDMI Monitor, Computer, Laptop, PC, Projector, Television
Description
Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, WEEE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.