Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # ATQ2-1/4
- Zoro # G916139143
product price:Â
$
18.49
/ea
Key Features
Series
ATQ
Interrupt Rating
10 kA
Body Material
GMG
Diameter
0.41 in
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATQ2-1/4
- Zoro #
- G916139143
- UPC #
- 78200190603
- Country of Origin
- United States
Dimensions
- Diameter
- 0.41 in
- Length
- 1.5 in
Details
- Series
- ATQ
- Interrupt Rating
- 10 kA
- Body Material
- GMG
- AC Voltage Rating
- 500V AC
- Speed
- Time Delay
- Amps
- 2.25 A
- Body Style
- Ferrule
- Standards
- UL 248-14; CSA C22.2
Description
0.41'' x 1.5'', 500 VAC, 2-1/4 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.