This item is Discontinued.

This item is Discontinued.
Display Cable (Discontinued)
Mfr #
P569-025-CL2
Zoro #
G916145991
UPC # 037332261625
Country of Origin China
Category Stereo & Optical Audio Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P569-025-CL2
- Zoro #
- G916145991
- UPC #
- 037332261625
- Country of Origin
- China
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride
- Color
- Black
- Wire Gauge
- 28 AWG
- Shielding
- Yes
- Item
- HDMI Cable
- Features
- HDCP 2.2, Consumer Electronics Control (CEC), Flexible, Noise Protection, EMI/RF Protection, HDCP 1.4
- Device Supported
- Projector, HDTV, Digital Signage Display, Chromebook, POS Device, Notebook, Audio/Video Box, TV, Blu-ray Player, Gaming Computer, Gaming Console, Home Theater System, Satellite Receiver, Tablet, PC, Audio/Video Device, TV Box, Monitor, MacBook
- Connection A
- 1 x HDMI 1.4 Digital Audio/Video - Male
- Connector Plating
- Gold
- Connection B
- 1 x HDMI 1.4 Digital Audio/Video - Male
- Environmentally Friendly
- Yes
- Jacket Type
- CL2
- Maximum Resolution
- 3840 x 2160
Dimensions
- Cable Length
- 25 ft
Description
HDMI Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.